-
ST-3Crouse-Hinds Fittings, MYERS HUBS SeriesItem NumberST-3MFG Item NumberST 3SeriesMYERS HUBSProduct DescriptionHub, 1in., ZincSpecifications
Specifications Connection Type Hub Angle Straight Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Max NEMA Rating NEMA 4X Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ST-5Crouse-Hinds Fittings, MYERS HUBS SeriesItem NumberST-5MFG Item NumberST 5SeriesMYERS HUBSProduct DescriptionMEYERS HUB, 1-1/2in., ZINCSpecifications
Specifications Connection Type Hub Angle Straight Trade Size 1-1/2 " Hub Size 1-1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Max NEMA Rating NEMA 4X Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ST-1Crouse-Hinds Fittings, MYERS HUBS SeriesItem NumberST-1MFG Item NumberST 1SeriesMYERS HUBSProduct DescriptionMeyers Hub, 1/2in., ZincSpecifications
Specifications Connection Type Hub Angle Straight Trade Size 1/2 " Hub Size 1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Max NEMA Rating NEMA 4X Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ST-10Crouse-Hinds Fittings, MYERS HUBS SeriesItem NumberST-10MFG Item NumberST 10SeriesMYERS HUBSProduct DescriptionMyers Hub, 4in.NPT, Nickel-Plated ZincSpecifications
Specifications Connection Type Hub Angle Straight Trade Size 4 " Hub Size 4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Max NEMA Rating NEMA 4X Hazardous Rated Yes Availability -
ST-2Crouse-Hinds Fittings, MYERS HUBS SeriesItem NumberST-2MFG Item NumberST 2SeriesMYERS HUBSProduct DescriptionMeyers Hub, 3/4in., ZincSpecifications
Specifications Connection Type Hub Angle Straight Trade Size 3/4 " Hub Size 3/4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Max NEMA Rating NEMA 4X Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ST-4Crouse-Hinds Fittings, MYERS HUBS SeriesItem NumberST-4MFG Item NumberST 4SeriesMYERS HUBSProduct DescriptionHub, 1-1/4in., ZincSpecifications
Specifications Connection Type Hub Angle Straight Trade Size 1-1/4 " Hub Size 1-1/4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Max NEMA Rating NEMA 4X Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ST-6Crouse-Hinds Fittings, MYERS HUBS SeriesItem NumberST-6MFG Item NumberST 6SeriesMYERS HUBSProduct DescriptionMeyers Hub, 2in., ZINCSpecifications
Specifications Connection Type Hub Angle Straight Trade Size 2 " Hub Size 2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Max NEMA Rating NEMA 4X Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STA-3Crouse-Hinds Fittings, MYERS HUBS SeriesItem NumberSTA-3MFG Item NumberSTA 3SeriesMYERS HUBSProduct DescriptionMyers Hub, 1in.NPT, Aluminum, N4XSpecifications
Specifications Connection Type Hub Angle Straight Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Max NEMA Rating NEMA 4X Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STA-5Crouse-Hinds Fittings, MYERS HUBS SeriesItem NumberSTA-5MFG Item NumberSTA 5SeriesMYERS HUBSProduct DescriptionMEYERS HUB, 1-1/2in., ALUMINUMSpecifications
Specifications Connection Type Hub Angle Straight Trade Size 1-1/2 " Hub Size 1-1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Max NEMA Rating NEMA 4X Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STTBA-1Crouse-Hinds Fittings, MYERS HUBS SeriesItem NumberSTTBA-1MFG Item NumberSTTBA 1SeriesMYERS HUBSProduct Description1/2 AL THRU BLKHD HUBSpecifications
Specifications Connection Type Hub Angle Straight Trade Size 1/2 " Hub Size 1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Max NEMA Rating NEMA 4X Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.